Beli distillation apparatus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BioBase Dean Stark Distillation Apparatus
    Mulai

    Rp49.999.900

    BioBase Dean Stark Distillation Apparatus
    atribut:
    • Power Supply AC (V/Hz): 220 ± 10%, 50
    • Heater Power of Electric Furnace (W): 1000x2
    • Heating Control: Can Be Continuously Adjusted By A Silicon Knob
    • Ambient Temperature (°C): ≤35
    • Relative Humidity: ≤85%
    • Power Consumption (W): 2200
  2. Fort Warning Light LED with Buzzer (Lampu Rotari)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Fort Warning Light LED with Buzzer (Lampu Rotari)
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Multifunction: Rotary Flashing Steady
  3. IWAKI (AGC Technoglass) Dean Stark receiver
    Mulai

    Rp8.299.900

    IWAKI (AGC Technoglass) Dean Stark receiver
    Deskripsi:
    All joints are made of transparent material. We offer eggplant-shaped flasks (29/38) that are convenient for concentration after extraction, as well as regular round flasks. The Dean Stark receiver has a PTFE cock at the bottom that allows accumulated moisture to drain.
    atribut:
    • Standard: Dean Stark Receiver, 50/50 Top, 50/50 Side, with PTFE Cock
  4. Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Mulai

    Rp169.900

    Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Deskripsi:
    Lampu Neon dengan suara.
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Color: Red
  5. Fort Warning Light Neon (Lampu Rotari)
    Mulai

    Rp129.900

  6. Velp FIWE Advance Automatic Fiber Analyzer
    Mulai

    Rp1.299.999.900

    Velp FIWE Advance Automatic Fiber Analyzer
    Deskripsi:
    FIWE Advance Automatic Fiber AnalyzerThe fully automatic analyzer for crude and detergent fiber determination according to official reference methods requiring minimum operator time with unique user interface and cloud connectivity.Fully Automatic Crude and Detergent FiberAccurate and reproducible results are what a scientist of the animal feed industry needs for fiber determinations to meet the requirements of product labeling and quality control. The FIWE Advance automates digestion, washing and filtration steps guaranteeing consistency for Crude Fiber with Weende Method and Detergent Fiber for fiber fraction with Van Soest Method NDF, ADF and ADL. Compliance and consistencyFIWE Advance produces accurate results that always comply with official ISO and AOAC methods for both Crude Fiber and Detergent Fiber.In addition, the FIWE Advance method using crucibles avoids the loss of fibre due to the transfer of the sample which remains in the crucible for the duration of the analytical procedure. The sample in fact remains inside the crucibles during the extraction, digestion, washing and filtration phases, and also during weighing and finally for drying and ashing eliminating the risks of error.Load the samples and goFIWE Advance saves you valuable time by reducing costs and improving your lab's productivity.FIWE Advance requires only 2 minutes of operator time compared to more than 50 minutes/operator of a semi-automatic solution.You will no longer need to preheat and pour chemicals into the columns, manage the temperature for proper boiling, or make sure the filtration is successful.With FIWE Advance all these operations are automatic and thanks to the cloud connection you are always informed with immediate notifications.Smart and easy-to-useWith FIWE Advance, fiber analysis becomes easy and convenient for your laboratory. The 7-inch touchscreen display and the User Interface developed by VELP make operations simple and smart.The FIWE Advance comes with pre-installed methods developed by VELP in accordance with official methods. You can create custom methods and select your favorites for maximum convenience and to speed-up your daily work.FIWE Advance has 3 USB ports and allows you to connect VELP barcode readers to facilitate data insertion and to avoid transcription errors.Connecting your balance will make data transfer and calculation of results quick and easy.Maximum safety through full automation Fiber determination with the FIWE Advance is absolutely safe. All the reagents required are contained in dedicated glass tanks and bottles located inside the instrument.The FIWE Advance pre-heats, dispenses, and collects hot chemicals automatically so the risk of contact with the operator is eliminated.Dedicated LED shows the active columns and facilitates residues detection.Raise the bar of automation with the cloud! The FIWE Advance is designed to work automatically and unattended and with the connectivity option to VELP Ermes cloud platform, you will be able to monitor and control your analyses from a virtual cockpit wherever you are, anytime you need to avoiding routine instrument check and download of data.VELP Ermes is available for PC, smartphone and tablet. - Real-time monitoring and notification - Maximum security and data protection- Enhanced Service Support (VELP and partners)- Immediate Software Updates- Create and share reports, track trend and get useful insightsTEMS™ TechnologySave Time, Energy, Money and Space
    atribut:
    • Capacity Per Day: Up to 36 (Crude Fiber / Wendee Method), Up to 60 (Other Methods)
    • Connectivity: Cloud via LAN or USB Wi-Fi adapter (accessory)
    • Dimensions (WxDxH) (inch): 28.9x16.5x26.2
    • Dimensions (WxDxH) (mm): 735x420x666
    • Display: 7inch color touch screen
    • Heating and Dispensing of Reagent: Automatic
    • Interfaces: 3 x USB (balance, barcode scanner, mouse, USB stick, USB Wi-Fi Adapter), Ethernet (Pc)
    • Level of Automation: Fully automated
    • Lighting: LED lights show active positions
    • Measurement Range (%): 0.1 to 100
    • Number of Samples: Up to 6 samples
    • Protocol Library: 5 standard methods + 30 customizable methods
    • Reagent Pre-Heating Time (minute): 5-7
    • Repeatability (%): ±1 relative at 5-30 fiber amount
    • Result Calculation: Automatic, On-board archive for data storage
    • Sample Quantity (g): From 0.5 to 3
    • Samples: Individually processed
    • Time from Preheated Temperature to Boiling (minute): 5-10
    • Water Consumption (L/minute): From 1.0
    • Weight (lbs): 125
  7. PRIO Water Distiller
    Mulai

    Rp7.099.900

  8. AS ONE Eggplant Flask for Short Path type Distillation Unit
    Mulai

    Rp459.900

    AS ONE Eggplant Flask for Short Path type Distillation Unit
    atribut:
    • Compatible For (ml): 10
    • Package Size (mm): 30x30x70
  9. BOSCH Front Wiper Blade Advantage Single (Penyeka Kaca Mobil)
    Mulai

    Rp46.900

    BOSCH Front Wiper Blade Advantage Single (Penyeka Kaca Mobil)
    Deskripsi:
    Dokumentasi Produk:Tabel ukuran sesuai tipe mobil
  10. BioBase Cleveland Open Cup Flash Point Tester
    Mulai

    Rp44.999.900

    BioBase Cleveland Open Cup Flash Point Tester
    atribut:
    • Power Supply AC (V/Hz): 220±10%/50
    • Flame Application Device: Automatically Scan
    • Thermometer: -6 to 400
    • Each Scale Division: 2 (as per GB/T514)
    • Heating Device: Quartz Tube Heater
    • Ignition Device: Coal gas (or any other combustible gas); Spout aperture: 0.60.8 mm
    • Ambient temperature: -10 to 50
    • Power Consumption Total Power (W): < 650
    • Relative Humidity (%): ≤85
  11. Maskot Viscometer Kinematic (Alat Ukur Kekentalan)
    Mulai

    Rp70.999.900

    Maskot Viscometer Kinematic (Alat Ukur Kekentalan)
    atribut:
    • Dimension (LxWxH) (mm): 440x310x500
    • Display: Precise Digital Temperature Controller; Highlighted Digital Stopwatch Timer
    • Four Glass Capillary Viscometer: ISO 3105 : (5.4~27); (13~65); (28~140); (70~305)
    • Heater Power (W): 1200
    • Power Supply (V/Hz): AC 220 ±10%/50
    • Sample Installing Quantity: 4 pieces
    • Standards: GB265-88; GB1814; ASTM D445; IP71
    • Stirring Speed (rounds/minute): 1350
    • Temperature Control Accuracy (°C): ±0.1
    • Temperature Control Range (°C): RT~180
    • Temperature Test Components: Imported Precision Platinum Electric Resistance
    • Testing Range (cSt): Kinematic Viscosity : 0.5~20000
    • Timing Accuracy (s): ±0.1
    • Timing Range (s): 0.1-999.9
    • Working Environment Humidity (%RH): Relative Humidity: <85
    • Working Environment Temperature (°C): Temperature: 15 - 35
  12. PYREX Distillation Dean Stark
    Mulai

    Rp299.900

    PYREX Distillation Dean Stark
    atribut:
    • Material: Borosilicate
    • Capacity (ml): 10
    • N/S: 18/21
  13. DENSO Front Wiper Blade DDS Design Standard (Karet Pembersih Kaca Mobil)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    DENSO Front Wiper Blade DDS Design Standard (Karet Pembersih Kaca Mobil)
    Deskripsi:
    Wiper Blade Standard (DDS Series). Featuring the same peformance of proven Denso Wiper Blade, Denso Design Blade Standard is a perfect combination of style and function. Available for variety of models with full compatibility with RHD and LHD vehicle. Dynamic Design: Fully covered, Aero Dynamic & Stylish matt black body. Superb Performance: Graphite coating for smooth wiping. Super Cut Rubber edge for effective wiping performance. Customer Convenience: Common use for RHD & LHD.
    atribut:
    • Length: 300-650mm
  14. MFF Welding Neck Flange (Flange Leher Las)
    Mulai

    Rp219.900

    MFF Welding Neck Flange (Flange Leher Las)
    Deskripsi:
    Weld neck flange adalah jenis flange yang disambung ke pipa atau fitting dengan metode pengelasan. Flange jenis ini desainnya memiliki tambahan 'leher' di bagian tengah dengan bevel-end yang berfungsi sebagai perpanjangan pipa dan memungkinkan pengelasan yang kuat sehingga membentuk sambungan yang baik.Weld neck yang bisa dijumpai di pasaran tersedia dalam ukuran berbeda, mulai dari 1inch. Tersedia juga berbagai jenis flange face yang bisa disesuaikan dengan tekanan dari pengoperasian sistem perpipaan, di antaranya flat face (FF), raised face (RF), dan ring type joint (RTJ).
    atribut:
    • Flange type: Welding Neck
    • Material: Carbon Steel
  15. IWAKI Labu Erlenmeyer (Gelas Kimia)
    21%
    Mulai

    Rp85.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  16. MFF Slip-On Flange (Flange Slip On)
    Mulai

    Rp209.900

    MFF Slip-On Flange (Flange Slip On)
    Deskripsi:
    Slip on flange adalah jenis flange dengan design khusus yang memungkinkan pipa untuk dimasukkan ke dalam flange kemudian dilas pada bagian outer diameter (OD) dari pipa dan bagian dalam flange untuk membentuk sambungan yang kuat dan bebas kebocoran.Slip on flange banyak tersedia di pasaran dalam ukuran berbeda, mulai dari 1/2inch hingga 36inch. Tersedia juga dalam banyak tipe flange face yang bisa disesuaikan dengan tekanan dari pengoperasian sistem perpipaan, di antaranya flat face (FF), raised face (RF), dan ring type joint (RTJ).
    atribut:
    • Connection Type: Raised Face
    • Flange type: SO Flange
    • Material: Carbon Steel
    • Standard: ASME B16.5
Daftar Harga distillation apparatus Terbaru October 2026
BioBase Dean Stark Distillation ApparatusRp49.999.900
Fort Warning Light LED with Buzzer (Lampu Rotari)Rp139.900
IWAKI (AGC Technoglass) Dean Stark receiverRp8.299.900
AS ONE Distillation Unit SetRp4.199.900
Fort Warning Light Neon with Buzzer (Lampu Rotari)Rp169.900
Fort Warning Light Neon (Lampu Rotari)Rp129.900
Velp FIWE Advance Automatic Fiber AnalyzerRp1.299.999.900
B-ONE Stainless Steel Water DistillerRp12.999.900
PRIO Water DistillerRp7.099.900
BEL-ART Tools Ware Magnetic Stirring BarRp189.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)